missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Pour-Boat Weighing Dishes
GREENER_CHOICE

Product Code. 11334125 Shop All Thermo Scientific CO₂ Incubators Products
This item is not returnable. View return policy

Product Code. 11334125

Brand: Heathrow Scientific™ HS1419C

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Dispenses samples easily without flexing the dish. Heathrow Scientific™ Pour-Boat Weighing Dishes can be used with microwave moisture analyzers.

  • Flexible polystyrene
  • Flat-bottom dishes are made from 12-mil thick polystyrene for better strength, stability, and handling.
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
  • Temperature range -10 to 70°C (14 to 158°F)
  • FDA/food-grade compliant

Specifications

Bottom Shape Flat
Color White
Disposable Single-use
Material Polystyrene
Shape Boat
Sterility Non-sterile
Type Weighing Dish
Size Large; 108 x 183 x 26 mm
Thickness 12 mil
Length (Metric) 108 mm
Width (Metric) 183 mm
Height (Metric) 26 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.