missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Pots with Lids

Product Code. p-7138924 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
400 mL
650 mL
1250 mL
2500 mL
5000 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
15809611 400 mL Each
15829611 650 mL Each
15889601 1250 mL Each
15899601 2500 mL Each
15819611 5000 mL Each
5 options
This item is not returnable. View return policy

Product Code. 15809611

Brand: Sampling Systems™ A284400

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes a lid that simply drops into place and so does not provide a hermetic seal. Sampling Systems™ Pots with Lids are ideal for hygienic applications.

  • Crevice free interior
  • Satin finish
  • Simple drop on lid
  • 304 Stainless Steel

Specifications

Capacity (Metric) 400 mL
For Use With (Application) General Purpose Stainless Steel Containers that are Ideal for use with Powders and Liquids
Includes Lid
Material Stainless Steel
Weight (Metric) 205 g
Closure Included Yes
Shape Round
Height (Metric) 100 mm
Product Type Metal Pot
Closure Material Stainless Steel
Diameter (Metric) 85 mm
Closure Type Lid
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.