Learn More
Potassium silicate, anhydrous
Description
Potassium silicate is used in binders, carbon electrodes, lead pencils, protective coatings, insoluble pigments, phosphors on television tubes and detergent additives. It acts as a catalyst to make glass, ceramics, welding rods, adhesives, cements, gels, paints, pulp and paper production. Further, it is used in horticulture as a soluble source of potassium and silicon. It acts as a corrosion inhibitor.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | White |
| Physical Form | Powder |
| Quantity | 500 g |
| Solubility Information | Soluble in water. |
| Odor | Odorless |
| Chemical Name or Material | Potassium silicate |
Safety and Handling
- Potassium silicate, anhydrous
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- MIXTURE LIST-Contain: Potassium silicate
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.