missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pro-Lab Diagnostics™ Potassium Permanganate Stain Concentrates
Click to view available options
Quantity:
100 mL
Specifications
Specifications
| Type | Potassium Permanganate Stain Concentrate |
| Quantity | 100 mL |
| Certifications/Compliance | CE marked (98/78/EC) |
| Format | Liquid |
| Color | Violet |
| Composition | Potassium permanganate 1 - <2.5% |
| Storage Requirements | Store in a cool and well-ventilated place |
| Stain Type | Acid Fast |
| Volume (Metric) | 100 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction