missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Potassium Iodobismuthate R1 EU Pharmacopoeia, Fisher Chemical™
Shop All Fisher Chemical Products

Click to view available options
Quantity:
500 mL
Packaging:
Bottle
Unit Size:
600mL
Specifications
Specifications
| Quantity | 500 mL |
| Purity Grade Notes | EU Ph Ref: 1070601 |
| Grade | Eu. Ph. |
| Packaging | Bottle |
Safety and Handling
Product Identifier
- Potassium iodobismuthate solution R1. European Pharmacopoeia Ref: 1070601. (RP 175)
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction