missing translation for 'onlineSavingsMsg'
Learn More

Smiths Medical Portex™ PVC Tubing

Product Code. 13160863
Encompass
Click to view available options
Diameter (Metric) Inner:
3 mm
7 mm
8 mm
Unit Size:
30m
This item is not returnable. View return policy

Product Code. 13160863

Brand: Smiths Medical 800/012/425/800

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Recommended for applications where lightweight, flexible tubing is required. Smiths Medical™ Portex™ PVC Tubing is provided translucent in color.

  • Easily curved around corners and obstructions
  • Requires a minimum of connections
  • Withstands sterilization at 136°C
  • Medical and surgical grade

Specifications

Certifications/Compliance Medical and surgical grade
Autoclavable Autoclavable
Diameter (Metric) Inner 7 mm
Material PVC
Diameter (Metric) Outer 10.5 mm
Overall Length (Metric) 30 m
Thickness (Metric) 1.75 mm
Elongation 310%
For Use With (Application) Clinical, laboratory and industrial applications
Min. Operating Temperature (Metric) 136°C
Packaging Quantity 1 Pack
Sterility Sterile
Color Translucent
Flexibility Flexible
Maximum Pressure 23 psi
Max. Operating Temperature (Metric) 136°C
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.