missing translation for 'onlineSavingsMsg'
Learn More

Portex™ Polypropylene Y Tubing Connector

Product Code. p-8014109
Encompass
Click to view available options
Diameter (Metric) Inner:
5 mm
9 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 12770038

Brand: Portex 700/140/002

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Medical and surgical grade tybing

Medical and surgical grade. Autoclavable at 136°C. Smooth bore and ribbed terminations. Straight and T-shaped.

Specifications

Diameter (Metric) Inner 5 mm
Material Polypropylene
Packaging Quantity 10 Pack
Product Type Y Tubing Connector
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.