missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Portex™Polypropylene Y-shape Tubing Connector
Description
Order Info
DiameterMetricInner
Specifications
Specifications
| Diameter (Metric) Inner | 7.5 mm |
| Material | Polypropylene |
| For Use With | For 7.5 I.D. x 11.5mm O.D. Tubing |
| Packaging Quantity | 10 Pack |
| Shape | Y |
| Product Type | Tubing Connector |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?