missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Smiths Medical Portex™ Fine Bore LDPE Tubing
Click to view available options
Diameter (Metric) Inner:
0.28 mm
0.58 mm
0.86 mm
Unit Size:
30m
Each
Description
- Lightweight and flexible
- Translucent in color
- Surgical non-toxic quality, minimises trauma when used in vivo
- Suitable for sheathing glass fibre in telecommunications
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Diameter (Metric) Inner | 0.58 mm |
| Material | Polyethylene |
| Diameter (Metric) Outer | 0.96 mm |
| Overall Length (Metric) | 30 m |
| Elongation | 450% |
| For Use With (Application) | For sheathing delicate glass fibers in telecommunications |
| Min. Operating Temperature (Metric) | -20°C |
| Packaging Quantity | 1 Pack |
| Sterility | Sterile |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto