Learn More
Smiths Medical Portex™ Coloured PVC Tubing
Providing flexible, highly elastic but kink-resistant tubing for maximum versatility. Smiths Medical™ Portex™ Coloured PVC Tubing grips tightly to metal or glass to provide secure connections.
Brand: Smiths Medical 800/021/300/702
Code : 33
Additional Details : Weight : 3.60000kg
Description
- Supplied in 30m lengths
- Temperature range of -30° to +60°C
- Smooth bore for ease of cleaning and non-toxic
- Ideal choice when colour coding or presentation is an important issue
Specifications
Not Autoclavable | |
PVC | |
30 m | |
-30°C | |
Blue | |
14 psi |
6.4 mm | |
12.7 mm | |
260% | |
1 Pack | |
Flexible | |
60°C |