missing translation for 'onlineSavingsMsg'
Learn More

Sanplatec™ Portable Vacuum Sampling Box

Product Code. 30245640
Change view
Click to view available options
Style:
BOX 100 mL
BOX 150 mL
BOX 300 mL
BOX 50 mL
BOX 500 mL
BOX Square
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Style unitSize
30245640 BOX Square Each
30245631 BOX 50 mL Each
30245648 BOX 100 mL Each
30245633 BOX 150 mL Each
30245638 BOX 300 mL Each
30245641 BOX 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 30245640 Supplier Sanplatec™ Supplier No. 19926
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mini size of sturdy acrylic desiccator with valves. Convenient to carry around.

  • This is an ultra-small size that is convenient to carry around.
  • Valves are equipped as standard, enabling gas purge by decompressing.
  • Check valves operate as relief valves. It is safe even if the inside of the box becomes positive pressure during gas purge.
  • Light weight (approx. 200 - 620 g).
  • It is convenient not only for laboratory sample storage but also for outdoor sampling (other example applications: sampling of soil, storage of trace samples).
  • Ball valve port: outer diameter 6 mm tube (one touch type).
  • Check valve connection port: outer diameter 6 mm tube (one touch type).
  • Check valve operating pressure: 10 kPa.

Specifications

Material Acrylic
Product Type Vacuum Desiccator
Style BOX Square
Dimensions (D x W x H) Interior 60 x 25 x 86 mm
Height (Metric) 152 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.