missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Portable pH/EC/TDS/Temperature Meter

Product Code. 10440225
Click to view available options
Range (pH):
0 to 14
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10440225

Brand: Hanna Instruments™ HI98125

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Features a 3-in-1 amplified probe that measures pH, conductivity (EC)/total dissolved solids (TDS) and temperature (°C) with a single probe. The Hanna Instruments™ Portable pH/EC/TDS/Temperature Meter is most suitable for agricultural, greenhouse and hydroponic applications.

Meter operation is simplified with dedicated buttons for the measurement modes to be displayed on the LCD and knobs for single-point calibration of pH and EC/TDS.

  • Multi-parameter meter takes pH, conductivity and TDS readings simply and quickly
  • One meter and one probe: Switch between parameters without changing probe
  • Features a clear and extra-large LCD display with battery life indicator
  • On screen tutorials to guide users through calibration and easy access rotary knobs to effect calibration changes
  • Water resistant polypropylene body with a fiber junction and gel electrolyte to produce a fast response with reduced contamination
  • pH electrode amplifier prevents interference from humidity and electrical noise
  • Electrode incorporates temperature sensor for easier use
  • Automatic temperature compensation for both pH and EC readings

Specifications

Includes 1m cable, multiparameter probe, calibration sachets (pH 7.01, 413 μS/cm 500ppm), electrode cleaning solution, 9V battery, instructions, carrying case
Accuracy (Temperature) ±0.5°C
Accuracy (pH) ±0.1
Calibration Manual
Range (pH) 0 to 14
Resolution (pH) 0.1
Calibration Points 1
Temperature Range (Metric) 0°C to 60.0°C
Resolution (Temperature) 0.1°C
Dimensions (L x W x H) 145 x 80 x 36 mm (5.7 x 3.1 x 1.4 in.)
Weight (Metric) 230 g
Weight (English) 8.1 oz.
Warranty 2 Years (6 Months Probe)
Accuracy (Conductivity) ±2% F.S.
Probe Type Polypropylene body, pre-amplified multiparameter probe
Range (Conductivity) 0.00 to 1990μS/cm
Range (TDS) 0 to 1990ppm
Relative Humidity Range Max 100%
Resolution (Conductivity) 10μS/cm
Resolution (TDS) 10mg/L
Detection Range 0 to 14 pH
Temperature Compensation 0°C to 50°C, Automatic
Temperature (English) Operating 32°F to 122°F
Temperature (Metric) Operating 0°C to 50°C
Battery Type 9V
Type Portable pH/EC/TDS/Temperature Meter
Battery Life 150 hr.
Accuracy (TDS) ±2% full scale
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.