Learn More
Thermo Scientific™ POROS™ GoPure™ 50 HQ Pre-packed Column, 0.5 x 5 cm, 1 mL
Shop All Thermo Scientific ProductsDescription
POROS GoPure 0.5 cm pre-packed columns are intended for the screening of POROS ion exchange resins or for small scale purification.
These pre-packed columns are ready to connect and have the following features:
- Dimensions of 0.5 x 5 cm, with a nominal bed volume of 1 mL, providing a uniform screening platform
- Direct connection to standard chromatography systems
- Packed with POROS high performance resins that offer high dynamic binding capacity and high resolution over a wide range of flow rates
The resin in this POROS GoPure ™ HQ 50 μm Column has a quaternized polyethyleneimine functional group for strong anion exchange chromatography.
- Convenient—ready-to-run columns simplify and speed POROS resin evaluations
- Conserves sample—the 1 mL nominal bed volume minimizes sample requirement for screening multiple resins
- Simplified scalability—the consistency and range of the POROS GoPure family of pre-packed columns simplifies process scale-up and process modeling
POROS GoPure 0.5 cm pre-packed columns have been developed to meet the needs of the process development scientist requiring a convenient and uniform POROS resin-screening platform. The 1 mL bed volume reduces sample requirements, and the recommended ≥3 min residence time (0.3 mL/min) on this 5 cm length column equates to 400 cm/hr on a 20 cm bed height. Detailed specifications may be found in the POROS GoPure 0.5 cm Operating Instructions below.
Other POROS anion exchange resins, as well cation exchange resins, are also available in this column format. All POROS High Performance Chromatography™ resins have a unique pore structure that provides excellent mass transport for high capacity and resolution over a wide range of flow rates.
Specifications
Specifications
| Diameter (Metric) | 0.5 cm |
| For Use With | FPLC |
| Length (Metric) | 5 cm |
| Max. Pressure | 30 bar |
| Particle Size | 50 μm |
| Quantity | 1 column |
| Stationary Phase | Quaternized Polyethyleneimine |
| Content And Storage | Shipped in 20% ethanol at 2°C to 30°C. |
| Product Line | GoPure |
| High-throughput Compatibility | Automated Protocols |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.