Learn More
Thermo Scientific™ POROS™ GoPure™ AAV9 Pre-packed Column, 0.8 x 10 cm, 5 mL
Shop All Thermo Scientific ProductsDescription
POROS GoPure 0.8 cm pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) and hydrophobic interaction chromatography (HIC) resins or for small-scale purification.
These pre-packed columns are ready to connect and have the following features:
- Dimensions of 0.8 x 10 cm, with a nominal bed volume of 5 mL, providing a uniform screening platform
- Direct connection to standard chromatography systems
- Convenient—ready-to-run columns simplify and speed POROS resin evaluations
- The 10-cm bed height and 5-mL bed volume allow initial process development at a bench scale
- Packed with POROS high performance resins that offer high dynamic binding capacity and high resolution over a wide range of flow rates
The POROS CaptureSelect AAV9 50 μm resin (Cat. No. A27354) in this GoPure column has a novel AAV9 CaptureSelect ligand, making it suited primarily for affinity capture of adeno-associated virus (AAV9) serotypes.
Other POROS hydrophobic interaction and ion exchange resins are also available in this column format. All POROS High Performance Chromatography resins have a unique pore structure that provides excellent mass transport for high capacity and resolution over a wide range of flow rates.
Specifications
Specifications
| Column Format | Chromatography Column |
| Diameter (Metric) | 0.8 cm |
| Length (Metric) | 10 cm |
| Quantity | 1 column |
| Product Line | POROS GoPure |
| Shipping Condition | Wet Ice |
| Volume (Metric) | 5 mL |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.