missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Pestles

Product Code. 11910897
Change view
Click to view available options
Diameter (Metric) Outer:
30 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer unitSize
11910897 30 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11910897 Supplier Haldenwanger™ Supplier No. L 56/1/RAUH
Only null left
Add to basket
Add to basket

Use these porcelain pestles for a wide range of applications. Haldenwanger™ Porcelain Pestles are available glazed or unglazed with head sizes from 24 to 85mm in diameter. Stringent inspections, starting with raw materials and continuing down to finished products, guarantee constant quality.

  • Grinding surfaces are unglazed
  • Excellent chemical resistance
  • Laboratory porcelain complies with DIN EN 60672-3,Group C100, Type C110

Specifications

Diameter (Metric) Outer 30 mm
Product Type Pestle
Material Porcelain
Length (Metric) 135mm
Finish Unglazed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.