missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Porcelain Pestles
Click to view available options
Diameter (Metric) Outer:
55 mm
Unit Size:
Each
Description
- Grinding surfaces are unglazed
- Excellent chemical resistance
- Laboratory porcelain complies with DIN EN 60672-3,Group C100, Type C110
Specifications
Specifications
| Finish | Unglazed |
| Diameter (Metric) Outer | 55 mm |
| Product Type | Pestle |
| Material | Porcelain |
| Length (Metric) | 210mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction