missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Mortars

Product Code. 10443471
Click to view available options
Capacity (Metric):
190 mL
Unit Size:
Each

Product Code. 10443471

Brand: Haldenwanger™ L 55/3/RAUH

Only null left
Add to basket
Add to basket

Manufactured from porcelain for high wear conditions. Haldenwanger™ Porcelain Mortars provide a rough surface for grinding materials to a fine powder.

  • Spout for easy pouring
  • Use with Haldenwanger™ pestles
  • Available in a variety of sizes to meet crushing, grinding and mixing needs in a laboratory

Specifications

Capacity (Metric) 190 mL
Finish Rough Inner, Glazed Outer
Diameter (Metric) Inner 90mm
Product Type Mortar
Material Porcelain
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.