missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Porcelain Half-Round Evaporating Dishes

Product Code. 10359271
Change view
Click to view available options
Capacity (Metric):
50 mL
75 mL
310 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10359271 75 mL Each
10195631 50 mL Each
10033971 310 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10359271 Supplier Karl Hecht™ Supplier No. 47000008
 Restricted Item
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Glazed inside and outside for an exceptionally smooth finish.

  • With spout
  • Porcelain construction
  • DIN 12903
  • Available in a range of capacities

Specifications

Description Half-round
Bottom Shape Flat
Capacity (Metric) 75 mL
Material Porcelain
Shape Round
Type Evaporating Dish
Interior Finish Glazed
Height (Metric) 34 mm
Diameter (Metric) 80 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.