missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Porcelain Evaporating Dishes
Description
Sizes up to 175mL glazed except rim; 1,000mL and larger are glazed except outside base.
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 1750 mL |
| Material | Porcelain |
| Shape | Round |
| Type | Evaporating Dish |
| For Use With (Application) | Laboratories |
| Interior Finish | Smooth |
| Height (Metric) | 65 mm |
| Diameter (Metric) | 240 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?