missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ POP-7™ Polymer for Protein Quality Analysis
Shop All Applied Biosystems ProductsDescription
Includes
Radio frequency identification (RFID) label.
- Easy to use: Pre-formulated and in a single-use pouch, which not only saves time but ensures reliability and consistency
- Robust formulation: Formulated for biomolecular analysis applications
- Replenishable: Allows capillaries to be used multiple times
- Includes radio frequency identification (RFID) label: Easily track important information such as part/lot number, samples remaining, and expiry dates (displayed on software dashboard)
Specifications
Specifications
| Content And Storage | Store at 2–8°C. |
| Description | POP-7™ Polymer For 3500xL Genetic Analyzer |
| For Use With (Equipment) | 3500xL Genetic Analyzer for Protein Quality Analysis |
| For Use With (Application) | Glycan Analysis, Protein Quality Analysis |
| No. of Samples | 384 |
| Product Line | POP-7 |
| Product Type | Polymer |
| Quantity | 384 Samples |
| Shipping Condition | Wet Ice |
For research use only
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?