missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ POP-7™ Polymer for Protein Quality Analysis
Shop All Applied Biosystems Products
Click to view available options
Quantity:
384 Samples
960 Samples
Unit Size:
Each
Pack of 384
Pack of 960
Description
Includes
Radio frequency identification (RFID) label.
- Easy to use: Pre-formulated and in a single-use pouch, which not only saves time but ensures reliability and consistency
- Robust formulation: Formulated for biomolecular analysis applications
- Replenishable: Allows capillaries to be used multiple times
- Includes radio frequency identification (RFID) label: Easily track important information such as part/lot number, samples remaining, and expiry dates (displayed on software dashboard)
Specifications
Specifications
| Content And Storage | Store at 2–8°C. |
| Description | POP-7™ Polymer For 3500xL Genetic Analyzer |
| For Use With (Equipment) | 3500xL Genetic Analyzer for Protein Quality Analysis |
| For Use With (Application) | Glycan Analysis, Protein Quality Analysis |
| No. of Samples | 960 |
| Product Line | POP-7™ |
| Product Type | Polymer |
| Quantity | 960 Samples |
| Shipping Condition | Wet Ice |
For research use only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction