missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva M6 Male Tubing Connectors
Shop All Cytiva Products
Click to view available options
Connections:
M6 Male Flangeless
Unit Size:
Each
Description
To prevent air from entering a chromatography system pump, tubing connections at the pump and inlets must be tight and secure.
- Male Connector, Flangeless
- Male Connector: I.D. 3.3mm
- Male End fitting: I.D. 2mm
Specifications
Specifications
| Type | Tubing Connector |
| Connections | M6 Male Flangeless |
| Quantity | 2 Pk. |
| Material | FPM, Polypropylene, POM |
| For Use With (Equipment) | Chromatography Pump Systems, Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction