missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva POM/EPDM Packing Connectors
Shop All Cytiva Products
Click to view available options
For Use With (Equipment):
For use with XK 16 columns
For use with XK 26 columns
Unit Size:
Each
Description
This packaging connector used to connect another column, being used as a packing reservoir, to a XK 16 or XK 26 column to achieve efficient packing. A properly packed media bed is essential for obtaining optimal results in all forms of liquid chromatography, particularly in gel filtration. The packing connector makes it easy to obtain a well-packed bed of gel filtration and other media in XK 16 and XK 26 Columns, and is especially convenient for fast and easy packing of affinity, IEX, and HIC media to short bed heights.
Specifications
Specifications
| Type | Packing Connector |
| Temperature (Metric) Max | 60°C |
| Includes | 2 x Sealing ring i.d. 26 mm are delivered with the packing connector |
| Material | EPDM, POM |
| For Use With (Equipment) | For use with XK 26 columns |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction