missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ POM Blunt Tip Forceps
Click to view available options
Length (Metric):
180 mm
250 mm
Unit Size:
Pack of 25
Description
Non-locking thumb forceps are designed to grasp and hold small objects where fingers cannot reach or when a higher level of grip stability or sterile handling is required. These yellow polyoxymethylene tweezers are designed for optimal object handling.
- Blunt, rounded ends ensure secure grasping of small objects
- Grooves on the outside provide optimum grip for secure handling
- Long forceps (180 and 250mm) provide good reach for use with blotting and decanting
- Constructed of durable polyoxymethylene (POM)
- Provides high elasticity for easy operation
- Can be used with aliphatic alcohols, ether, aldehydes, hydrocarbons, ketones and alkalis
- Not recommended for use with ester, acids and oxidizing agents or in a microwave
- Can be autoclaved for cleaning/sterilization (frequent autoclaving may reduce mechanical stability)
Specifications
Specifications
| Tip Style | Blunt |
| No. per Pack | 5/Pack |
| Material | POM |
| Length (Metric) | 250 mm |
| Product Type | Forceps, Non-locking Thumb |
| Finish | Yellow |
| For Use With (Application) | Bottling and decanting |
| Style | Grooves on the outside |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction