missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Polywipe-C Wipes
Shop All Contec Products
Click to view available options
Packaging Quantity:
150/Bag, 10 Bags/Cs.
300/Bag, 5 Bags/Cs
Unit Size:
Pack of 1500
Description
Soft edge is ideal for use on surfaces which are vulnerable to scratching. The wipe is chemical resistant and exceptionally low in particles and extractable residue making it ideal for critical cleaning. The wipes are laundered and packed in an ISO Class 4 cleanroom.
Features & Benefits
- Recommended for ISO Class 5-8 environments
- Soft edge is ideal for use on surfaces which are vulnerable to scratching
- Low in both particles and extractables to reduce possibility of contamination
- Good sorbency makes it compatible with many solvents
- Abrasion and chemical resistant
Specifications
Specifications
| Product Type | Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Dimensions (L x W) | 23 x 23 cm (9 x 9 in.) |
| Packaging Quantity | 300/Bag, 5 Bags/Cs |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction