missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Polywipe-C Wipes
BIOPHARMA

Product Code. 16574970 Shop All Contec Products
Change view
Click to view available options
Packaging Quantity:
150/Bag, 10 Bags/Cs.
300/Bag, 5 Bags/Cs
Unit Size:
Pack of 1500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity unitSize
16574970 150/Bag, 10 Bags/Cs. Pack of 1500
17192274 300/Bag, 5 Bags/Cs Pack of 1500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16574970 Supplier Contec™ Supplier No. PC99B/150
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polywipe-C Wipes are made from a standardweight 100% knitted polyester that is knife cut to create a soft edge.

Soft edge is ideal for use on surfaces which are vulnerable to scratching. The wipe is chemical resistant and exceptionally low in particles and extractable residue making it ideal for critical cleaning. The wipes are laundered and packed in an ISO Class 4 cleanroom.

Features & Benefits

  • Recommended for ISO Class 5-8 environments
  • Soft edge is ideal for use on surfaces which are vulnerable to scratching
  • Low in both particles and extractables to reduce possibility of contamination
  • Good sorbency makes it compatible with many solvents
  • Abrasion and chemical resistant
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 23 x 23 cm (9 x 9 in.)
Packaging Quantity 150/Bag, 10 Bags/Cs.
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.