Learn More
Polyvinylpyrrolidone, cross linked
Description
Polyvinylpyrrolidone is used in coatings, printing ink, rubber, glass, leather, cosmetics, soaps, plastics, in paper making and as a stabilizer. It acts as a disintegrant in pharmaceutical tablets and as a fining to extract impurities. It is used to remove polyphenols in beer.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | White |
| Physical Form | Powder |
| Melting Point | >300°C |
| Solubility Information | Insoluble in water,acid and alkaline. |
| Quantity | 100 g |
| Odor | Odorless |
| Chemical Name or Material | Polyvinylpyrrolidone, Cross linked |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.