missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyvinylfluoride Labels for M611, BMP61 and BMP71

Product Code. 11599023
Change view
Click to view available options
Width (Metric):
16.5 mm
19.1 mm
25.4 mm
38.1 mm
Height (Metric):
5.1 mm
6.4 mm
7 mm
12.7 mm
25.4 mm
34.9 mm
38.1 mm
63.5 mm
Color:
White
White, Transparent
Yellow
Shape:
Rectangle
Square
Unit Size:
1 roll
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) Color Shape unitSize
11599023 25.4 mm 7 mm White Rectangle 1 roll
11539023 16.5 mm 5.1 mm White Rectangle 1 roll
11529023 19.1 mm 6.4 mm White Rectangle 1 roll
11509033 38.1 mm 12.7 mm White Rectangle 1 roll
11569043 25.4 mm 25.4 mm White, Transparent Square 1 roll
11579023 38.1 mm 34.9 mm Yellow Rectangle 1 roll
11579043 25.4 mm 38.1 mm White, Transparent Rectangle 1 roll
11589043 25.4 mm 63.5 mm White, Transparent Rectangle 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11599023 Supplier Brady™ Supplier No. 018615

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Polyvinylfluoride labels for use with Thermal Transfer Portable Printers.

  • For TLS2200™ and TLS PC Link™ Thermal Transfer Portable Printers
  • TLS2200™ parts can also be printed on BMP™71 Label Printer provided roll adapter (M71-ADAPT) is used
  • TEDLAR™ is a registered trademark of DuPont™

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Material PVF
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, Equipment Labeling, General Identification, Electrical Labeling
For Use With (Equipment) BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems
Labels per Row 1
Quantity 750 Labels
Shape Rectangle
Temperature Range (Metric) -70°C to +135°C
Thickness (Metric) 0.091 mm
Vertical Repeat (Metric) 10.2 mm
Width (Metric) 25.4 mm
Width (Metric) Printable Area 25.4 mm
Height (Metric) 7 mm
Height (Metric) Printable Area 7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.