missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyvinylfluoride Labels for M611, BMP61 and BMP71
Description
- For TLS2200™ and TLS PC Link™ Thermal Transfer Portable Printers
- TLS2200™ parts can also be printed on BMP™71 Label Printer provided roll adapter (M71-ADAPT) is used
- TEDLAR™ is a registered trademark of DuPont™
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Matte |
| Material | PVF |
| Print Technology | Thermal Transfer |
| Sterility | Non-sterile |
| For Use With (Application) | Circuit Board Labeling, Equipment Labeling, General Identification, Electrical Labeling |
| For Use With (Equipment) | BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems |
| Labels per Row | 1 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?