missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ PVC Wide Neck Square Container, Transparent, Without Closure
Click to view available options
Capacity (Metric):
100 mL
200 mL
300 mL
500 mL
750 mL
1000 mL
2000 mL
Height (Metric):
71 mm
83.5 mm
87 mm
94 mm
98.5 mm
105.5 mm
108 mm
118.5 mm
120 mm
143 mm
187 mm
Unit Size:
Each
Pack of 114
Pack of 126
Pack of 162
Pack of 288
Pack of 44
Pack of 480
Pack of 80
Pack of 96
Description
- Member of Series 310 container family
- Closure available separately
Specifications
Specifications
| Capacity (Metric) | 300 mL |
| Color | Transparent |
| Diameter (Metric) Inner Neck | 41 mm |
| For Use With (Application) | Packaging, Dispensing, Sending Samples, Storage, Mailing |
| Material | PVC |
| No. per Case | 288 |
| Quantity | 288/Cs. |
| Closure Included | No |
| Shape | Square |
| Height (Metric) | 105.5 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction