missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ PVC Wide Neck Square Container, Transparent, Without Closure

Product Code. 10733481
Click to view available options
Capacity (Metric):
100 mL
200 mL
300 mL
500 mL
750 mL
1000 mL
2000 mL
Height (Metric):
71 mm
83.5 mm
87 mm
94 mm
98.5 mm
105.5 mm
108 mm
118.5 mm
120 mm
143 mm
187 mm
Unit Size:
Each
Pack of 114
Pack of 126
Pack of 162
Pack of 288
Pack of 44
Pack of 480
Pack of 80
Pack of 96
This item is not returnable. View return policy

Product Code. 10733481

Brand: Kautex™ 2000071080

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fill and clean these wide neck PVC containers with ease due to the roomy neck configuration. Supplied without closure.

  • Member of Series 310 container family
  • Closure available separately
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 300 mL
Color Transparent
Diameter (Metric) Inner Neck 41 mm
For Use With (Application) Packaging, Dispensing, Sending Samples, Storage, Mailing
Material PVC
No. per Case 300
Quantity 300/Cs.
Closure Included No
Shape Square
Height (Metric) 94 mm
Product Type Wide Mouth Container
For Use With (Equipment) Closure, Foam Insert
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.