missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Polyurethane Tubing
Description
- Provides flexibility and high impact strength for durability
- Above average performance in cold temperatures
- Extruded using state of the art inline process monitoring
- Shipped bulk on cardboard spools
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Polyurethane |
| Diameter (Metric) Outer | 9.6 mm |
| Overall Length (Metric) | 500 m |
| Thickness (Metric) | 1.58 mm |
| Packaging Quantity | 1 Pack |
| Color | Black |
| Hardness | 85 (Shore A) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?