missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Natural Polyurethane Tubing
Click to view available options
Diameter (Metric) Inner:
4.8 mm
Unit Size:
Each
Description
- Natural transparent color
- Flexible with high abrasion resistance
- Manufactured according to GLP regulations
- Temperature range from −55° to +80°C
- Sterilization by ethylene oxide
Specifications
Specifications
| Color Code | Natural |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 4.8 mm |
| Material | Polyurethane |
| Diameter (Metric) Outer | 6.4 mm |
| Overall Length (Metric) | 1000 m |
| Thickness (Metric) | 0.79 mm |
| Packaging Quantity | 1 Pack |
| Color | Natural |
| Hardness | 85 (Shore A) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction