missing translation for 'onlineSavingsMsg'
Learn More

Ark Plas Products™ Polyurethane Tubing

Product Code. 11713169
Change view
Click to view available options
Diameter (Metric) Inner:
6.4 mm
9.6 mm
Diameter (Metric) Outer:
9.6 mm
12.8 mm
Overall Length (Metric):
300 m
500 m
Color:
Black
Natural
Unit Size:
30m
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Overall Length (Metric) Color unitSize
11713169 9.6 mm 12.8 mm 300 m Black Each
11703169 6.4 mm 9.6 mm 500 m Black Each
11708058 6.4 mm 9.6 mm 500 m Natural 30m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11713169 Supplier Ark Plas Products™ Supplier No. TAX79AN1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

An excellent choice for tubing in the laboratory, offering excellent resistance to chemicals, kinking, abrasion, oxidation and hydrolysis.

  • Provides flexibility and high impact strength for durability
  • Above average performance in cold temperatures
  • Extruded using state of the art inline process monitoring
  • Shipped bulk on cardboard spools

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 9.6 mm
Material Polyurethane
Diameter (Metric) Outer 12.8 mm
Overall Length (Metric) 300 m
Thickness (Metric) 1.58 mm
Packaging Quantity 1 Pack
Color Black
Hardness 85 (Shore A)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.