missing translation for 'onlineSavingsMsg'
Learn More

Moldex™ Pura-Fit™ Disposable Ear Plug

Product Code. 12334759
Change view
Click to view available options
Noise Reduction Rating (NRR):
36 dB
Unit Size:
Pack of 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Noise Reduction Rating (NRR) Unit Size
12334759 36 dB Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12334759 Supplier Moldex™ Supplier No. 770001
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides protection against higher noise levels

  • Made of soft PU-foam
  • Packed in pairs
  • PocketPak: Two pairs of Spark Plugs in practical storage container
  • Standard classic shape
  • Bright green colour for easy compliance check
  • Tested and certified to EN 352-2:2002
  • Available in hygienic dispenser system MoldexStation
  • SNR: 36db

Specifications

Color Bright Green
Certifications/Compliance EN 352-2:2002
Size 6 to 12
For Use With (Application) Protection against higher noise levels
Pairs per Package 200 Pairs
Noise Reduction Rating (NRR) 36 dB
Plug Shape Standard classic shape
Product Type Ear Plugs
Disposable Single-use
Material Polyurethane
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.