Learn More
Kinematica™ POLYTRON™ Clover Leaf Shaped Homogenizing Vessel
Shop All Kinematica ProductsDescription
THE PROBLEM
For normal cylindrical dispersing jars, the flow creates a vortex. This causes the mixing and dispersing efficiency to decrease considerably because the product can no longer be ideally recorded or processed by the dispersing generator head. This results in an extension of the process times and thus, an increased application of energy. Depending on the formation of the vortex, an increased air intake must be expected.
THE SELECTION
Our GS vessels are available in chemical and temperature- resistant borosilicate glass or stainless steel. Dimensions ranges from a few milliliters to several liters, with or without a cover, with or without a sealed feedthrough.
THE SOLUTIONS
Our specially designed GS jars have a cloverleaf-like shape. This efficiently interrupts the flow in a radial direction and generates additional opposing flows. This high turbulences optimise the mixing and the dispersing efficiency. This minimises the processing time and reduces the processing of energy.
THE MATERIALS
Borosilicate glass is a chemical and temperature-resistant glass and shows an almost inert behaviour towards most of the chemicals (stable). The sterilizable screw caps with PTFE or a silicone seal are temperature-resistant up to 180°C.
Spécification
Spécification
| Capacity (Metric) | 500 mL |
| Bore Size (Metric) | None |
| Diameter (Metric) | 80 mm |
| Height (Metric) | 200 mm |
| Material | Borosilicate Glass |
| For Use With (Equipment) | Polytron™ Homogenizers |
| Includes | Vessel |
| Model | GS 40 |
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.