missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polytetrafluoroethylene Spinbar™ Flexible Magnetic Retrivers
Flexible magnetic Stirbar retriever recovers stir bars from lab sink drains and containers.
£38.45 - £47.30
Product Code | Brand | Color | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Length (Metric) | Price | Quantity & Availability | ||||
10603095
|
Bel-Art™
H37774-0101 |
White | 33 mm |
£38.45
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||||
11765064
|
Bel-Art™
H37774-0111 |
Red | 33 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11729695
|
Bel-Art™
H37774-0131 |
Yellow | 33 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11775064
|
Bel-Art™
H37774-0121 |
Blue | 33 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12301288
|
Bel-Art™
H37774-0010 |
Red | 365 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12311288
|
Bel-Art™
H37774-0020 |
Blue | 365 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Flexible, Teflon™ rod with powerful Alnico Teflon™ coated magnet
- Available in four colors, two magnet sizes
- Flexible white rod is 33cm (13 in.) long
- Autoclavable