missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Hydrophilic PTFE, 0.45 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Brand: Merck SLLHH13NK
Code : 71
Additional Details : Weight : 0.10000kg
Description
Overview of Non-Sterile IC Millex™ Syringe Filters:- Ion chromatography certified
- Low level of IC extractables, optimizing background levels in sensitive IC analyses
- Compatible with both aqueous and organic solutions, offering broad chemical compatibility and flexibility in the lab
Specifications
Natural inlet/natural outlet | |
Syringe | |
0.45 μm | |
LH | |
Analytical sample prep | |
HDPE | |
6.9 bar (100 psi) | |
6.9 (100)bar(psi) | |
45°C | |
10 mL | |
13 mm |
Yes | |
PTFE | |
Non-sterile | |
0.65 cm2 | |
<25 µL | |
Female Luer-Lok™ | |
Male Luer slip | |
1000Pack | |
Millex-LH Filter | |
13 mm |