missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semadeni™ Polystyrene Tweezers
Click to view available options
Length (Metric):
120 mm
125 mm
Style:
Bulk packed
Individually wrapped
Unit Size:
Pack of 100
Description
- Transparent polystyrene (PS) general-purpose tweezers
Specifications
Specifications
| Tip Style | Straight, Round |
| Material | Polystyrene |
| Length (Metric) | 125 mm |
| Product Type | Tweezers |
| Quantity (No. per Case) | 100/Pack |
| Type | Tweezers |
| Style | Bulk packed |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction