missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Polystyrene Storage Boxes
Click to view available options
Length (Metric):
57 mm
58 mm
73 mm
79 mm
83 mm
126 mm
140 mm
174 mm
228 mm
279 mm
Height (Metric):
10 mm
16 mm
19 mm
22 mm
28 mm
29 mm
30 mm
60 mm
86 mm
102 mm
Includes:
Ball-Hinged Lid
Push-Fit Lid
Push-Fit Lid and Tapered Side
Unit Size:
Pack of 10
Pack of 15
Pack of 24
Pack of 36
Pack of 6
Pack of 60
Description
- Clear polystyrene construction
- Push-fit, hinged or loose lid included
Specifications
Specifications
| Closure Type | Lid |
| Color | Transparent |
| Material | Polystyrene |
| Shape | Rectangular |
| For Use With (Application) | Storage |
| Includes | Push-Fit Lid and Tapered Side |
| Product Type | Storage Box |
| Quantity | 6 Pack |
| Length (Metric) | 228 mm |
| Length (Metric) Interior | 222 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction