missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Polystyrene Storage Boxes
Click to view available options
:
Push-fit lid; Interior Dimensions: 73D x 46mmH
Description
- Clear polystyrene construction
- Push-fit, hinged or loose lid included
Specifications
Specifications
| Closure Type | Push-fit Lid |
| Color | Transparent |
| Material | Polystyrene |
| Shape | Square |
| For Use With (Application) | Storage |
| Includes | Push-Fit Lid |
| Product Type | Storage Box |
| Quantity | 16 Pack |
| Length (Metric) | 73 mm |
| Length (Metric) Interior | 70 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction