missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Polystyrene Sterile Pipets

Product Code. 16573592
Change view
Click to view available options
Volume (Metric):
2 mL
5 mL
10 mL
25 mL
Graduations:
0.01 mL
0.10 mL
0.20 mL
Unit Size:
Pack of 1000
Pack of 200
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Graduations Unit Size
16573592 25 mL 0.20 mL Pack of 200
16513592 2 mL 0.01 mL Pack of 1000
16533592 5 mL 0.10 mL Pack of 500
16553592 10 mL 0.10 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16573592 Supplier VITLAB™ Supplier No. 162510
  • ONLINE EXCLUSIVE PRICE
    £302.00
    £288.46 / Pack of 200
    Save £13.54
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for convenient and easy sterile pipetting. VITLAB™ Polystyrene Sterile Pipets are disposable, graduated pipets that are individually wrapped with an included filter. They are constructed of crystal clear, pyrogen-free polystyrene and are available in a variety of volumes.

VITLAB™ pipettes are individually measured volumetrically during production, and are provided with a calibration mark. These graduated pipettes feature nominal volume at the bottom and complete run-out only for the nominal volume. They are disposable and ready to use for lab applications.
  • Crystal clear and with a printed scale for easy reading of partial volumes
  • Includes a cotton-wool filter
  • Pre-sterilized and individually packaged
  • Constructed of pyrogen-free polystyrene
    • Light weight and easy to use
    • High break resistance
    • Disposable and convenient
  • Manufactured to the glass pipette standard
    • Correspond to Class B in accordance with DIN EN ISO 835
    • Identified by bar-code
TRUSTED_SUSTAINABILITY

Specifications

Material Polystyrene
Graduated Yes
Graduations 0.20 mL
Quantity 10 Pack
Color Crystal Clear
Volume (Metric) 25 mL
Type Pipet
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.