missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polystyrene Standard Lids for Microplates

Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- High lid profile; height: 9 mm
Specifications
Specifications
| Color | Clear |
| Material | Polystyrene |
| Sterility | Sterile |
| Includes | Chimney-well style 96 well plates |
| Condensation Rings | No |
| No. per Pack | 100 |
| Format | Ultra low profile |
| Product Type | Plate Lid |
| Plate Compatibility | High-format Low-profile Microplates, 384-well LoBase Small Volume or 1536-well Microplate |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?