missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Snap-Cap Sample Vials

Product Code. 11711329 Shop All Cole-Parmer Products
Change view
Click to view available options
Volume (Metric):
11.1 mL
25.9 mL
Unit Size:
Pack of 144
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
11711329 11.1 mL Pack of 144
11721329 25.9 mL Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11711329 Supplier Cole-Parmer™ Supplier No. 0610210

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Store a wide variety of liquids and solids with these sample vials. Cole Parmer™ Snap-Cap Sample Vials are clear, durable and lightweight.

  • Vials will withstand normal centrifugation
  • Made from polystyrene with polyethylene caps

Specifications

Color Clear
Diameter (Metric) Outer 19.1 mm
Material Polystyrene
Volume (Metric) 11.1 mL
No. per Pack 144
Closure Type Snap Cap
Height (Metric) 47.6 mm
Product Type Sample Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.