missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Snap-Cap Sample Vials

Product Code. 11721329 Shop All Cole-Parmer Products
Change view
Click to view available options
Volume (Metric):
11.1 mL
25.9 mL
Unit Size:
Pack of 144
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
11721329 25.9 mL Pack of 144
11711329 11.1 mL Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11721329 Supplier Cole-Parmer™ Supplier No. 0610220

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Store a wide variety of liquids and solids with these sample vials. Cole Parmer™ Snap-Cap Sample Vials are clear, durable and lightweight.

  • Vials will withstand normal centrifugation
  • Made from polystyrene with polyethylene caps

Spezifikation

Color Clear
Diameter (Metric) Outer 28.6 mm
Material Polystyrene
Volume (Metric) 25.9 mL
No. per Pack 144
Closure Type Snap Cap
Height (Metric) 33.3 mm
Product Type Sample Vial
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.