missing translation for 'onlineSavingsMsg'
Learn More

TPP™ Polystyrene Petri Dishes

Product Code. 11371774
Change view
Click to view available options
Diameter (Metric):
96 mm
146 mm
Capacity (Metric):
17 mL
42 mL
Culture Area:
147 sq. cm
60 sq. cm
Unit Size:
Pack of 100
Pack of 240
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Capacity (Metric) Culture Area unitSize
11371774 146 mm 42 mL 147 sq. cm Pack of 100
11361774 96 mm 17 mL 60 sq. cm Pack of 240
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11371774 Supplier TPP™ Supplier No. 93150
Only null left
Add to basket
Add to basket

Manufactured from crystal clear polystyrene to provide visual control of cells in stacked dishes using transmitted light. TPP™ Polystyrene Petri Dishes are designed with a gripping ring for easy handling and to prevent accidental dropping of dish bottom.

  • Surface treatment of the growth area optimally enhances proliferation of cells
  • Serrations in the gripping ring render the dish grip secure
  • Yellow marking area on side of the lid, frosted on side of the bottom
  • Stacking ring on the lid and corresponding ridge on the base provide secure stacking
  • Consistent growth conditions:
    • Vents provide airflow between stacked dishes for consistent growth and prevention of condensation
    • Cams on the inside of the dish lid function as spacer, limit condensation and enable a constant movement of air
  • Numeric "clock" markings (12, 3, 6, 9) in the base of the dish divide it into quadrants for quick orientation

Specifications

Capacity (Metric) 42 mL
Color Clear
Culture Area 147 sq. cm
Material Polystyrene
Shape Round
Sterility Sterile
Type Petri Dish
Height (Metric) 21 mm
Diameter (Metric) 146 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.