missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Dishes
- Petri Dishes
- Greiner Bio-One Polystyrene Petri Dishes
Greiner Bio-One Polystyrene Petri Dishes
Product Code. 10470613
Change view
Click to view available options
Dimensions (Dia. x H):
35 x 10 mm
60 x 15 mm
90 x 15 mm
94 x 15 mm
94 x 16 mm
100 x 20 mm
120 x 17 mm
145 x 20 mm
Sterility:
Non-sterile
Sterile
Vent:
No
Yes
Quantity:
120 Pack
240 Pk.
360 Pack
420 Pack
480 Pack
560 Pack
600 Pack
740 Pack
Unit Size:
Pack of 120
Pack of 240
Pack of 360
Pack of 420
Pack of 480
Pack of 560
Pack of 600
Pack of 740
16 product options available for selection
| Product Code. | Dimensions (Dia. x H) | Sterility | Vent | Quantity | unitSize |
|---|---|---|---|---|---|
| 10470613 | 94 x 16 mm | Non-sterile | No | 480 Pack | Pack of 480 |
| 10639021 | 90 x 15 mm | Non-sterile | Yes | 420 Pack | Pack of 420 |
| 10083251 | 100 x 20 mm | Non-sterile | Yes | 360 Pack | Pack of 360 |
| 10548071 | 120 x 17 mm | Non-sterile | Yes | 240 Pk. | Pack of 240 |
| 10048770 | 35 x 10 mm | Non-sterile | Yes | 740 Pack | Pack of 740 |
| 11779442 | 60 x 15 mm | Non-sterile | Yes | 560 Pack | Pack of 560 |
| 10340111 | 145 x 20 mm | Non-sterile | Yes | 120 Pack | Pack of 120 |
| 10398981 | 94 x 15 mm | Non-sterile | Yes | 480 Pack | Pack of 480 |
| 10364451 | 94 x 16 mm | Non-sterile | Yes | 480 Pack | Pack of 480 |
| 10669781 | 94 x 15 mm | Non-sterile | Yes | 480 Pack | Pack of 480 |
| 10707801 | 60 x 15 mm | Non-sterile | Yes | 600 Pack | Pack of 600 |
| 11739452 | 94 x 15 mm | Sterile | Yes | 480 Pack | Pack of 480 |
| 10787112 | 94 x 16 mm | Sterile | Yes | 480 Pack | Pack of 480 |
| 10742312 | 94 x 16 mm | Sterile | Yes | 480 Pack | Pack of 480 |
| 10668631 | 94 x 15 mm | Non-sterile | Yes | 480 Pack | Pack of 480 |
| 11719452 | 120 x 17 mm | Sterile | No | 240 Pk. | Pack of 240 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Heat resistant up to 60°C
- Available in vented and non-vented
- Choose from standard round design, square-profile dish, special models and contact dishes/OneWell Plate™ models
- Easy stacking
- Crystal polystyrene for optimal analysis by microscopy
Specifications
Specifications
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Non-sterile |
| Quantity | 480 Pack |
| Vent | No |
| Dimensions (Dia. x H) | 94 x 16 mm |
| Height (Metric) | 16 mm |
| Diameter (Metric) | 94 mm |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?