missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polystyrene Petri Dishes
Click to view available options
Dimensions (Dia. x H):
35 x 10 mm
60 x 15 mm
90 x 15 mm
94 x 15 mm
94 x 16 mm
100 x 20 mm
120 x 17 mm
145 x 20 mm
Sterility:
Non-sterile
Sterile
Vent:
No
Yes
Quantity:
120 Pack
240 Pk.
360 Pack
420 Pack
480 Pack
560 Pack
600 Pack
740 Pack
Unit Size:
Pack of 120
Pack of 240
Pack of 360
Pack of 420
Pack of 480
Pack of 560
Pack of 600
Pack of 740
Description
- Heat resistant up to 60°C
- Available in vented and non-vented
- Choose from standard round design, square-profile dish, special models and contact dishes/OneWell Plate™ models
- Easy stacking
- Crystal polystyrene for optimal analysis by microscopy
Specifications
Specifications
| Capacity (Metric) | 80 mL |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Non-sterile |
| Quantity | 480 Pack |
| Vent | Yes |
| Dimensions (Dia. x H) | 94 x 16 mm |
| Height (Metric) | 16 mm |
| Diameter (Metric) | 94 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction