missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Polystyrene Non-sterile Pipets

Product Code. p-8004567
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
Unit Size:
Pack of 100
Pack of 200
This item is not returnable. View return policy

Product Code. 16503592

Brand: VITLAB™ 160119

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material Polystyrene
Sterility Non-sterile
Graduated Yes
Graduations 0.01 mL
Quantity 10 Pack
Color Transparent
Volume (Metric) 1 mL
Length (Metric) 272 mm
Type Pipet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.