missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polystyrene Lid
Click to view available options
Size:
290 x 160 mm
340 x 245 mm
For Use With:
Tray number 72198, 72398
Tray number 72498
Unit Size:
Pack of 5
Description
- Constructed of rigid polystyrene for a strong, durable lid
- Rounded corners and a knob handle for comfortable handling
- Completely transparent lid for easy identification of contents
- Protects contents from dust and other contaminants
- Smooth surface is easy to clean
Specifications
Specifications
| Dimensions (L x W) | 290 x 160 mm |
| Description | Instrument Tray Lid |
| Color | Clear |
| Length (Metric) | 290 mm |
| Material | Polystyrene |
| Type | Instrument Tray Lid |
| Width (Metric) | 160 mm |
| For Use With | Tray number 72198, 72398 |
| Includes | Handle |
| No. per Pack | 5/Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction